Beli spray gun cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Direct Acting 2-port Solenoid Valve for Steam and Hot Water VX235 Series
    Mulai

    Rp1.799.900

    SMC Direct Acting 2-port Solenoid Valve for Steam and Hot Water VX235 Series
    atribut:
    • Number of Ports: 2
    • Suitable fluid: Steam
  2. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  3. TEKTON Combination Wrench Stubby Set (Kunci Ring Pas)
    Mulai

    Rp1.399.900

  4. Dekko Capacitor Meter
    Mulai

    Rp779.900

    Dekko Capacitor Meter
    atribut:
    • Dimensions (mm): 143x75x32
    • Measurement Scale: 20mF, 2000μF, 20μF, 20μF, 2μF, 200nF, 20nF, 2000pF, 200pF
  5. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp139.900

  6. TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Mulai

    Rp219.900

    TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Deskripsi:
    Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadium
    atribut:
    • Size (inch): 15
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 12
    • Dimension 1 (mm): 245
    • Dimension 4 (mm): 144
    • Dimension 5 (mm): 6
    • Dimension 3 (mm): 35
    • Dimension 6 (mm): 1200
  7. TEKIRO Air Duster (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp79.900

    TEKIRO Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Dimension 3 (mm): 26
  8. TRUSCO Air Gun for Engine Cleaner (Semprotan Kompresor)
    Mulai

    Rp1.299.900

    TRUSCO Air Gun for Engine Cleaner (Semprotan Kompresor)
    atribut:
    • Abstract: Duster Combined Use Type
    • Accessories: Standard Vinyl Tube 1.5m (with strainer)
    • Air Intake: G1/4
    • Tube Connection Caliber (mm): 5.5 (Cleaning Liquid)
    • Weight (g): 375
    • Nozzle diameter (mm): 2
    • Purpose of Use: Cleaning of machine, engines, etc.
  9. KINKI Engine Cleaner
    Mulai

    Rp999.900

    KINKI Engine Cleaner
    Deskripsi:
    Eject amount can be adjusted by ejection amount adjustment device (screw). (K-61)Dual-purpose adjustment operation It can be used for cleaning and drying with one-touch (ON/OFF). (K-65)
    atribut:
    • Nozzle Length (mm): 263
    • Nozzle Opening Diameter (mm): 1.4
    • Air Mounting Outlet: G1/4
    • Total Length (mm): 417
  10. AND Digital Hygro-Thermometer
    Mulai

    Rp1.499.900

    AND Digital Hygro-Thermometer
    atribut:
    • Battery Life: Approx. 1 year (when using alkaline batteries, without alarm operation)
    • Dimensions WxHxD (mm): 108x133x28
    • Display Item: Heat Stroke Index (wbgt)/Dry Index (absolute Humidity), Temperature, Humidity (relative Humidity), Time
    • Display Range: Heat stroke index = 0.0°C to 60.0°C (minimum display 0.1°C), dryness index = 1.0 to 99.9 g/m³ (minimum display 0.1 g/m³)
    • Humidity Measurement Accuracy: ± 5% RH (30% RH-69% RH), ± 10% RH (20% RH-29% RH, 70% RH-90% RH), at 25 ° C
    • Humidity Measurement Range (%): 20 to 90
    • Included Accessories: Monitor battery, instruction manual
    • Measurement Interval (s): 20
    • Measuring Item: Temperature, relative humidity
    • Minimum Reading (°C): 0.1/1%RH
    • Mounting Type: Wall Hanging
    • Power Supply: 3 AA batteries
    • Temperature Display: Digital
    • Temperature Measurement Accuracy (°C): ±1 10.0-39.9, ±2 0-9.9, 40.0-50.0
    • Temperature Measurement Range (°C): 0 to 50
    • WBGT Index (°C): 0 to 60 (minimum display 0.1)
  11. SNDWAY Detektor Gas (Sensor Gas)
    Mulai

    Rp949.900

    SNDWAY Detektor Gas (Sensor Gas)
    Deskripsi:
    Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
  12. DNY Lampu Bemper/Fog
    Mulai

    Rp139.900

    DNY Lampu Bemper/Fog
    Deskripsi:
    Lampu Led Aksesoris Dny-555 untuk Penerangan di Malam Hari untuk Mobil/Truk Spesifikasi:-Tahan Lama-Kualitas Bagus-Terang nyala nya-Hemat Listrik/Aki
    atribut:
    • Vehicle Applications: FUSO Crystal
    • Specifications: Hemat Listrik/Aki
  13. Winner Kantong Plastik Sampah Kuning (Trash Bag / Kresek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Winner Kantong Plastik Sampah Kuning (Trash Bag / Kresek)
    atribut:
    • Color: Yellow
    • Thickness (micron): 0.04
  14. SMS Petro Recoil Baut Kunci
    Mulai

    Rp22.900

    SMS Petro Recoil Baut Kunci
    Deskripsi:
    Recoil adalah alat perbaikan atau untuk reparasi baut yang sudah rusak. Nantinya alat ini akan dipasangkan menggunakan alat pada lubang yang sudah disiapkan.
  15. MERCK Formaldehyde Test
    Mulai

    Rp4.699.900

    MERCK Formaldehyde Test
    atribut:
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Signal Word: Danger
Daftar Harga spray gun cleaner Terbaru October 2026
TORA Air Washing Gun (Steel Bottle) (Semprotan Angin Kompresor)Rp86.900
SMC Direct Acting 2-port Solenoid Valve for Steam and Hot Water VX235 SeriesRp1.799.900
KARCHER HOME & GARDEN Spray Gun (Spray Gun)Rp139.900
TEKTON Combination Wrench Stubby Set (Kunci Ring Pas)Rp1.399.900
Dekko Capacitor MeterRp779.900
Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)Rp139.900
TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Rp219.900
TEKIRO Air Duster (Semprotan Angin Kompresor)Rp79.900
TRUSCO Air Gun for Engine Cleaner (Semprotan Kompresor)Rp1.299.900
BenGas Automatic Fuel NozzleRp939.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)